£307.00
Ex VAT
£368.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Professional Booster with a durable and tough casing and charge leads/ crocodile clips. Fitted with a 22Ah battery and 12v internal battery voltage and charge indicators. 2500amp boost peak rate and 840amp cranking rate.
Attribute | Value |
---|---|
Battery Capacity | 22Ah |
Brand | SIP |
Cranking Rate | 840A |
EAN | 5012713071722 |
ECLASS Code | 27050600 |
MFR Part No. | 07172 |
Peak Amps | 2500A |
UNSPSC Code | 26111704 |
Voltage | 12V |
Weight | 11.58kg |