£374.00
Ex VAT
£448.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Professional Booster with a durable and tough casing and charge leads/ crocodile clips. Fitted with a 22Ah battery and 12v internal battery voltage and charge indicators. 2500amp boost peak rate and 840amp cranking rate.
Attribute | Value |
---|---|
Battery Capacity | 22Ah |
Brand | SIP |
Cranking Rate | 940A |
EAN | 5012713071739 |
ECLASS Code | 27050600 |
MFR Part No. | 07173 |
Peak Amps | 3100A |
UNSPSC Code | 26111704 |
Voltage | 12V |
Weight | 13.44kg |