noscriptSIP 07174 6200 12V/24V Professional Booster 07174 | Cromwell Tools

SIP

07174 6200 12V/24V Professional Booster

SKU:

SIP5037174E

MPN:

07174

£969.00

Ex VAT

£1162.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This product is designed to jump start large engines. Come of its features include voltage spike protection, wrong polarity warning buzzer light, digital charge level display and an integrated on/off switch.


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Capacity

    2x 26Ah

    Brand

    SIP

    Cranking Rate

    1880/940A

    EAN

    5012713071746

    ECLASS Code

    27050600

    MFR Part No.

    07174

    Peak Amps

    6200/3100A

    UNSPSC Code

    26111704

    Voltage

    12/24V

    Weight

    26kg