noscriptSIP 07178 6400 12V/24V Professional Booster 07178 | Cromwell Tools

SIP

07178 6400 12V/24V Professional Booster

SKU:

SIP4942923J

MPN:

07178

£1119.00

Ex VAT

£1342.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A powerful AGM battery booster designed for use with cars and trucks. A high quality, premium Swiss construction with a built-in reverse polarity alarm. Comes complete with heavy duty leads, clamps and a mains fast charger.


    Features and Benefits
    • Digital display indicator for easy reading
    • 12V DC output socket for smaller devices
    • Compact and lightweight with built-in wheels and a retractable handle for easy portability and storage
    • Reduced internal resistance which needs less maintenance than other booster packs


    Notes
    12 months domestic guarantee


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Capacity

    2x33Ah

    Brand

    SIP

    Cranking Rate

    1525 3050A

    EAN

    5012713071784

    ECLASS Code

    27050600

    MFR Part No.

    07178

    Peak Amps

    3200 6400A

    UNSPSC Code

    26111704

    Voltage

    12/24V

    Weight

    34.00kg