£229.00
Ex VAT
£274.80
Inc VAT
3 Variations Available
Product Details
Product Specification
This compact capacitor booster from SIP® is easily stored and offers speedy and powerful performance when boosting engines. Handheld and portable, it delivers a high current discharge with minimum prep time required before use.
Features and Benefits
• Powerful performance in a compact unit for optimum convenience
• Reliable and efficient performance without deterioration of internal batteries
• Short preparation time required before use for quick-time boosting
• Short circuit protection for reliable safety
• Operates at a temperature range of between -40°C to 65°C for convenience
• Quick capacitor charge time
• Easy-to-use functionality for hassle-free operation
Typical Applications
• Starting petrol engines up to 3L or diesel engines up to 2L (SIP5030010A)
• Starting petrol engines up to 5L or diesel engines up to 3L (SIP5030011B)
• Starting petrol engines up to 6L or diesel engines up to 4L (SIP5030012C)
Attribute | Value |
---|---|
Battery Capacity | 70Ah |
Brand | SIP |
EAN | 5012713070053 |
ECLASS Code | 27050600 |
Input Voltage | 800V |
MFR Part No. | 7005 |
Peak Amps | 1600A |
UNSPSC Code | 26111704 |
Voltage | 12V |