noscriptLaser Tools 4 IN 1 INTELLIGENT BATTERY CHARGER 10A 5475 | Cromwell Tools

Laser Tools

4 IN 1 INTELLIGENT BATTERY CHARGER 10A

SKU:

LSR5035475C

MPN:

5475

£127.00

Ex VAT

£152.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This 4 in 1 12V battery charger is designed for versatile use on cars, motorcycles and light commercial vehicles such as RV's and trucks. It offers the user smart charging capability with the ability to vary and alter the amperage and voltage delivered to the vehicle according to the specific requirements of the battery.


    Features and Benefits
    • The charger offers 4 modes of charging, including low amps support mode when ignition needs to be left on, rescue mode for deeply discharged batteries, battery test mode to test batteries prior to charging, and maintenance mode whereby the test can be left permanently connected and will maintain the battery at 100% charge
    • The battery charger is designed to be used on cars, motorcycles and light commercial vehicles
    • The battery tester is polarity protected to ensure there is no damage if connected incorrectly
    • The battery tester offers a regulated output of 13.5 volts at either 2, 5 or 10 amps for a range of batteries


    Typical Applications
    • For use on a range of vehicles including cars, motorcycles and light commercial vehicles


    Standards
    • CE, UKCA & RoHS compliant


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341054755

    ECLASS Code

    27050600

    Input Voltage

    12V

    MFR Part No.

    5475

    Peak Amps

    10A

    UNSPSC Code

    26111704

    Voltage

    13.5V