£154.00
Ex VAT
£184.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Combine intelligent charging, maintenance, supply and more with an Advanced Battery charger from SIP®. The easy to use interface supports diagnostics to maintain a healthy battery and is suitable for use with a range of battery types including lead acid, AGM, WET and CaCa batteries.
Features and Benefits
• 12 volt charging voltage with a powerful output to suit requirements
• Contains a multi-step microprocessor for safe and controlled charging
• Delivers energy-efficient performance with high cost savings
• Wall-mountable for convenience
• Easy to use digital interface
• Automatic maintenance mode on all compatible battery types
• CAN-bus compatibility on a range of vehicles
• Supplied with a 2-year SIP® standard silver warranty
Typical Applications
• Lead acid, SLA, AGM, GEL, WET, VRLA, CaCa, EFB and LiFePO4 batteries
• Charging motorcycles, ATVs, cars and other small vehicles
Contents
• 1 x quick connector
• Clamps
• Eyelets
• 1 x 12v DC car adaptor
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713035731 |
ECLASS Code | 27050600 |
Input Voltage | 230V |
MFR Part No. | 03573 |
Peak Amps | 10A |
UNSPSC Code | 26111704 |
Voltage | 12V |