noscriptLaser Tools BATTERY TESTER - 12 VOLT 6803 | Cromwell Tools

Laser Tools

BATTERY TESTER - 12 VOLT

SKU:

LSR5036803T

MPN:

6803

£107.00

Ex VAT

£128.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This battery tester is a handy essential for garages and mechanic workshops, as it offers testing on the vehicle cranking system and the charging system of the motor.


    Features and Benefits
    • The tester gives an analysis result of good or replace dependent on the battery's condition
    • The testing range offers readings from 100-2000CCA, 100-1400 DIN, 100-1400 IEC, 100-2000 EN and GB 30Ah-220Ah
    • The user can select from English, German, Spanish, French, Italian or Polish


    Standards
    • CE, UKCA & RoHS compliant


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341068035

    ECLASS Code

    27050600

    Input Voltage

    12V

    MFR Part No.

    6803

    UNSPSC Code

    26111704

    Weight

    0.8kg