noscriptLaser Tools CIRCUIT TESTER 6 - 24V 25 | Cromwell Tools

Laser Tools

CIRCUIT TESTER 6 - 24V

SKU:

LSR5030025T

MPN:

25

£4.99

Ex VAT

£5.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Convenient and lightweight, the Circuit Tester from Laser Tools® delivers quick testing of automotive wires and fuses.


    Features and Benefits
    • Clear handle allows for an unhindered view of the barrel
    • Suitable for testing systems between 6 volts to 24 volts for convenience
    • Easily located faulty lights and blown fuses


    Standards
    • CE
    • RoHS compliant
    • GS/TUV certified


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341000257

    ECLASS Code

    27050600

    Input Voltage

    ≤ 24V

    MFR Part No.

    25

    UNSPSC Code

    26111704

    Voltage

    24V

    Weight

    0.046kg