noscriptLaser Tools ELECTRIC VEHICLE CHARGER - 240V PORTABLE 7695 | Cromwell Tools

Laser Tools

ELECTRIC VEHICLE CHARGER - 240V PORTABLE

SKU:

LSR5037695C

MPN:

7695

£284.00

Ex VAT

£340.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This electric vehicle charger is a compact and easily portable charger that is suitable for charging any electric vehicle or plug-on hybrid vehicle that uses a type 2 connector from a domestic 3-pin socket. The charger is made user friendly with a 5 metre long cable and supplied in a carry case for easy storage and transport.


    Features and Benefits
    • This portable tester has an adjustable current for 8A, 10A or 13A, with an input voltage of 220 to 250v with a 3 pin standard UK mains plug
    • Offers a Resistance voltage of 2000V, an insulated resistance of >1000M and a contact resistance of < 0.5m
    • The charger has a working temperature of -30°C to 50°C, ideal for all climates
    • Offers protection against overheating, overvoltage, overcurrent, overcharging and electric leakage for guaranteed safety when using and storing


    Typical Applications
    • For use on any electric or hybrid electric vehicle
    • Suitable for use on: Audi, BMW, BYD, Chevrolet, Hyundai, Jaguar, Kia, Land Rover, LEVC, Mahindra, MG, Mercedes-Benz, Mini, Nissan, Polestar, Porsche, Renault, Rimac, Smart, Tesla, Toyota, Volvo and Volkswagen


    Standards
    • CE, GS TUV and UKCA & RoHS compliant


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341076955

    ECLASS Code

    27050600

    Input Voltage

    250V

    MFR Part No.

    7695

    Peak Amps

    13A

    UNSPSC Code

    26111704