noscriptEV Charging Cable, 32A Single Phase, Type 2 to Type 2 | Cromwell Tools

Laser Tools

EV Charging Cable, 32A Single Phase, Type 2 to Type 2

2 Variations

This 32A single-phase charging cable is suitable for use on any Battery Electric Vehicle (BEV) and Plug-in Hybrid Electric Vehicle (PHEV) and uses a Type 2 connector (female) to a Type 2 charger plug (male).

Features and Benefits
• Single phase voltage is suitable for charging up to 7.4kW
• Tested to 2500V DC to meet required safety specifications
• Wide ranging operating temperature of -30°C to +50°C to suit variable charging environments
• Durable connectors are made from polycarbonate with copper alloy contacts
• Rated to IP55 for reliable waterproofing
• Supplied with a carry bag for convenient storage
• Available in 5m (LSR5038357B) or 10m (LSR5038357A)

Typical Applications
• Audi
• BMW
• Hyundai
• Jaguar
• Kia
• Lucid Air
• Mercedes
• MINI
• Nissan Leaf (2018)
• Porsche
• Range Rover P400e
• Renault
• Smart
• Tesla
• Toyota
• Volkswagen
• Volvo

Standards
• IEC
• UL
• TUV
• CE compliant
• UKCA compliant