noscriptEV Charging Cable, Single Phase | Cromwell Tools

Laser Tools

EV Charging Cable, Single Phase

2 Variations

This 32A single-phase charging cable is suitable for use on any Battery Electric Vehicle (BEV) and Plug-in Hybrid Electric Vehicle (PHEV) and uses a Type 1 vehicle plug (female) to a Type 2 charger plug (male).

Features and Benefits
• Single phase voltage is suitable for charging up to 7.4kW
• Tested to 2500V DC to meet required safety specifications
• Wide ranging operating temperature of -30°C to +50°C to suit variable charging environments
• Durable connectors are made from polycarbonate with copper alloy contacts
• Rated to IP55 for reliable waterproofing
• Supplied with a carry bag for convenient storage
• Available in 5m (LSR5038356Z) or 10m (LSR5038356Y)

Typical Applications
• Citroën C-Zero
• Ford Focus Electric
• Kia Soul EV
• Mitsubishi I-MIEV
• Mitsubishi Outlander PHEV
• Nissan e-NV200 Combi
• Nissan Leaf 2012 - 2017
• Peugeot iOn
• Renault Fluence
• Toyota Prius
• Vauxhall Ampera

Standards
• IEC
• UL
• TUV
• CE compliant
• UKCA compliant