noscriptLaser Tools EV CHARGING CABLE - TYPE 2 FEMALE TO TYPE 2 MALE 32A THREE PHASE 8623 | Cromwell Tools

Laser Tools

EV CHARGING CABLE - TYPE 2 FEMALE TO TYPE 2 MALE 32A THREE PHASE

SKU:

LSR5038357C

MPN:

8623

£277.00

Ex VAT

£332.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This 32A three-phase charging cable is suitable for use on any Battery Electric Vehicle (BEV) and Plug-in Hybrid Electric Vehicle (PHEV) and uses a Type 2 vehicle plug (female) to a Type 2 charger plug (male).


    Features and Benefits
    • Three-phase voltage is suitable for charging up to 22kW
    • Tested to 2500V DC to meet required safety specifications
    • Wide ranging operating temperature of -30°C to +50°C to suit variable charging environments
    • Durable connectors are made from polycarbonate with copper alloy contacts
    • Rated to IP55 for reliable waterproofing
    • Supplied with a carry bag for convenient storage
    • 5m cable for ample length when using 415V public charge points


    Typical Applications
    • Audi
    • BMW
    • Hyundai
    • Jaguar
    • Kia
    • Lucid Air
    • Mercedes
    • MINI
    • Nissan Leaf (2018)
    • Porsche
    • Range Rover P400e
    • Renault
    • Smart
    • Tesla
    • Toyota
    • Volkswagen
    • Volvo


    Standards
    • IEC
    • UL
    • TUV
    • CE compliant
    • UKCA compliant


    Notes
    • Three-phase cables are suitable for use on single-phase charging point, but not vice-versa


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341086237

    ECLASS Code

    27050600

    MFR Part No.

    8623

    Peak Amps

    32A

    UNSPSC Code

    26111704

    Voltage

    415V