noscriptLaser Tools EV CHARGING CABLE TYPE 2 FEMALE TO UK 3 PIN PLUG 13A SINGLE PHASE 8628 | Cromwell Tools

Laser Tools

EV CHARGING CABLE TYPE 2 FEMALE TO UK 3 PIN PLUG 13A SINGLE PHASE

SKU:

LSR5038358R

MPN:

8628

£239.00

Ex VAT

£286.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    This 13A single-phase charging cable is suitable for use with any Battery Electric Vehicle (BEV) and Plug-in Hybrid Electric Vehicle (PHEV) that uses a Type 2 vehicle plug (female) to a 3-pin standard UK mains plug for home use.


    Features and Benefits
    • Single-phase voltage is suitable for charging up to 3.7kW
    • Tested to 2500V DC to meet required safety specifications
    • Wide ranging operating temperature of -30°C to +50°C to suit variable charging environments
    • Durable connectors are made from polycarbonate with copper alloy contacts
    • Rated to IP55 for reliable waterproofing
    • Supplied with a carry bag for convenient storage
    • 5m cable length provides ample length when using a domestic charge point


    Typical Applications
    • Audi
    • BMW
    • Hyundai
    • Jaguar
    • Kia
    • Lucid Air
    • Mercedes
    • MINI
    • Nissan Leaf (2018)
    • Porsche
    • Range Rover P400e
    • Renault
    • Smart
    • Tesla
    • Toyota
    • Volkswagen
    • Volvo


    Standards
    • IEC
    • UL
    • TUV
    • CE compliant
    • UKCA compliant


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341086282

    ECLASS Code

    27050600

    MFR Part No.

    8628

    Peak Amps

    13A

    UNSPSC Code

    26111704

    Voltage

    240V