£239.00
Ex VAT
£286.80
Inc VAT
Product Details
Product Specification
This 32A single-phase extension cable is suitable for use with Type 2 EV charging cables. Designed to provide extra reach, this extension cable ensures that any Battery Electric Vehicle (BEV) and Plug-in Hybrid Electric Vehicle (PHEV) can be connected to the charging point.
Features and Benefits
• Single phase voltage is suitable for charging up to 7.4kW
• Tested to 2500V DC to meet required safety specifications
• Wide ranging operating temperature of -30°C to +50°C to suit variable charging environments
• Durable connectors are made from polycarbonate with copper alloy contacts
• Rated to IP55 for reliable waterproofing
• Supplied with a carry bag for convenient storage
• 5m cable length provides ample extensions to any Type 2 EV charging cable
Typical Applications
• Audi
• BMW
• Hyundai
• Jaguar
• Kia
• Lucid Air
Standards
• IEC
• UL
• TUV
• CE compliant
• UKCA compliant
Notes
• Suitable for use with LSR5038357B and LSR5038357A
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341086220 |
ECLASS Code | 27050600 |
MFR Part No. | 8622 |
Peak Amps | 32A |
UNSPSC Code | 26111704 |
Voltage | 240V |