SKU:
LSR5038359E
MPN:
8630
£319.00
Ex VAT
£382.80
Inc VAT
Product Details
Product Specification
This 32A single-phase charging cable with controller is suitable for use with any Battery Electric Vehicle (BEV) and Plug-in Hybrid Electric Vehicle (PHEV) that uses a Type 2 vehicle plug (female) to a single-phase, three-pin Commando plug (blue) for outdoor charging.
Features and Benefits
• Single-phase voltage is suitable for charging up to 7.4kW
• Tested to 2500V DC to meet required safety specifications
• Wide ranging operating temperature of -30°C to +50°C to suit variable charging environments
• Durable connectors are made from polycarbonate with copper alloy contacts
• Rated to IP55 for reliable waterproofing
• Supplied with a carry bag for convenient storage
• 5m cable length provides ample length when using a domestic charge point
Typical Applications
• Audi
• BMW
• Hyundai
• Jaguar
• Kia
• Lucid Air
• Mercedes
• MINI
• Nissan Leaf (2018)
• Porsche
• Range Rover P400e
• Renault
• Smart
• Tesla
• Toyota
• Volkswagen
• Volvo
Standards
• IEC
• UL
• TUV
• CE compliant
• UKCA compliant
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341086305 |
ECLASS Code | 27050600 |
MFR Part No. | 8630 |
Peak Amps | 32A |
UNSPSC Code | 26111704 |
Voltage | 240V |