SKU:
LSR5038358D
MPN:
8624
£649.00
Ex VAT
£778.80
Inc VAT
Product Details
Product Specification
This 32A three-phase charging cable with a controller is suitable for use with any Battery Electric Vehicle (BEV) and Plug-in Hybrid Electric Vehicle (PHEV) that uses a Type 2 vehicle plug (female) to a 32A, three-phase commando plug (red) for workshop charging.
Features and Benefits
• Three-phase voltage is suitable for charging up to 22kW
• Tested to 2500V DC to meet required safety specifications
• Wide ranging operating temperature of -30°C to +50°C to suit variable charging environments
• Durable connectors are made from polycarbonate with copper alloy contacts
• Rated to IP55 for reliable waterproofing
• Supplied with a carry bag for convenient storage
• 5m cable length provides ample length when using 415V public charge points
Typical Applications
• Audi
• BMW
• Hyundai
• Jaguar
• Kia
• Lucid Air
• Mercedes
• MINI
• Nissan Leaf (2018)
• Porsche
• Range Rover P400e
• Renault
• Smart
• Tesla
• Toyota
• Volkswagen
• Volvo
Standards
• IEC
• UL
• TUV
• CE compliant
• UKCA compliant
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341086244 |
ECLASS Code | 27050600 |
MFR Part No. | 8624 |
Peak Amps | 32A |
UNSPSC Code | 26111704 |
Voltage | 415V |