£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
This hand-held Logic Test Probe simplifies the analysis and troubleshooting of automotive battery circuitry.
Features and Benefits
• Provides both visual and audio output of logic levels and pulses
• Convenient pen-like design for ease of use
• Supplied with extra long leads (147cm) for user convenience
Standards
• CE
• UKCA Compliant
• RoHS Compliant
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341052638 |
ECLASS Code | 27050600 |
Input Voltage | ≤ 40V |
MFR Part No. | 5263 |
UNSPSC Code | 26111704 |
Voltage | 40V |
Weight | 0.084kg |