noscriptLaser Tools MAINS TESTER 240V 2PC 24 | Cromwell Tools

Laser Tools

MAINS TESTER 240V 2PC

SKU:

LSR5030024T

MPN:

24

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (6)

    Product Details

    This pair of circuit Mains Testers is lightweight and straightforward to use. They feature insulated ABS handles for easy portability and safe testing.


    Features and Benefits
    • Durable ABS hands for a long service life
    • Clear handles give an unhindered view of the barrel
    • Fully insulated for safe testing


    Standards
    • CE
    • RoHS compliant
    • GS/TUV certified


    Warnings
    • Suitable for up to 240 volt testing only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341000240

    ECLASS Code

    27050600

    Input Voltage

    ≤ 240V

    MFR Part No.

    24

    UNSPSC Code

    26111704

    Voltage

    240V

    Weight

    0.071kg