£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Product Documents
This professional memory saver is an essential for any garage or vehcile workshop, as it is designed to store the memory of on-board computers to prevent the loss of data or codes when battery is disconnected. It prevents unnessessary reprogramming.
Features and benefits
• Support voltage can be delivered with an auxiliary power socket connector
• The 240v AC charger is included, whilst the rechargeable internal battery is designed with an easy to read battery power and charging status indicator
• The charger is made for use on the road as well as in garages and workshops
Typical Applications
• For use with on-board vehicle computers
Standards
• CE & UKCA compliant
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341079840 |
ECLASS Code | 27050600 |
Input Voltage | 240V |
MFR Part No. | 7984 |
UNSPSC Code | 26111704 |
Weight | 3.7kg |