noscriptLaser Tools Two Pole Voltage Tester, 12 - 600V 7803 | Cromwell Tools

Laser Tools

Two Pole Voltage Tester, 12 - 600V

SKU:

LSR5037803T

MPN:

7803

£13.49

Ex VAT

£16.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This two pole voltage tester is an essential tool in any DIY or Mechanic's garage. The tester gauges the presence or absence of voltage on hybrid and electric vehicles, without the use of batteries. The pole tester is designed to be extremely easy to use and efficient, with a CAT III 12-600V DC/AC with LED display.


    Features and Benefits
    • The two pole voltage tester is simple and user-friendly with no batteries required
    • The pole tester can be used on circuits up to 600 volts found on hybrid and battery electric vehicles


    Typical Applications
    • For use on hybrid and electric vehicles


    Standards
    • CE & UKCA compliant; GS certified


    Warning
    • Always perform self test on known voltage source before use


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341078034

    ECLASS Code

    27050600

    Input Voltage

    12-600V

    MFR Part No.

    7803

    UNSPSC Code

    26111704

    Voltage

    12V