noscriptLaser Tools VEHICLE BATTERY TESTER 12V 8206 | Cromwell Tools

Laser Tools

VEHICLE BATTERY TESTER 12V

SKU:

LSR5038206T

MPN:

8206

£48.99

Ex VAT

£58.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Test the health and easily gauge the predicted battery life of cars and vehicles with this 12V battery tester. It is a perfect addition to any garage or workshop dealing with the maintenance and care of electrical vehicle systems.


    Features and Benefits
    • This battery tester is suitable for 12V normal lead acid battery, sealed and non-sealed maintenance free batteries, standard type batteries, as well as EFB and AGM batteries for versatility
    • The display offers LCD with a back light for the ease of the user
    • The tester offers an impressive accuracy of +/-0.05V
    • Designed for operating temperatures of 0°C - 50°C
    • Offers CCA testing - SAE, DIN, EN, IEC,CA; battery voltage and charging voltage when engine is starting


    Typical Applications
    • Designed for testing and predicting the life of car and vehicle batteries


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341082062

    ECLASS Code

    27050600

    Input Voltage

    12V

    MFR Part No.

    8206

    UNSPSC Code

    26111704

    Voltage

    12V