Plastic Padding

GELCOAT FILLER 180ml TIN

SKU:

PLP7505055S

MPN:

2074745

£6.66

Ex VAT

£7.99

Inc VAT

OUT OF STOCK

    Product Details

    GELCOAT FILLER is a white, waterproof gelcoat filler for surface repairs. It is paintable, easy to mix, apply, shape and sand. Suited to marine paint.


    GELCOAT FILLER is a white, waterproof gelcoat filler for surface repairs. It is paintable, easy to mix, apply, shape and sand and can be pigmented or painted with any marine paint. Use with glass-fibre Mat for structural repairs to GRP and can be used on glass-fibre or gelcoat. It has a working time of 8 min and a curing time of 20 min. Can tolerate temperatures up to +160°C and contains 432g/l solvent.


    Benefits:
    • Waterproof but paintable
    • Easy to mix, apply, shape and sand
    • Can be pigmented or painted with any marine paint
    • Use with glass-fibre Mat for structural repairs to GRP
    • Can be used on glass-fibre or gelcoat
    • Tolerates temperatures up to +160°C
    • Working time: 8 minutes. Cure time: 20 minutes.


    Product Specification
    Attribute
    Value

    Brand

    Plastic Padding

    ECLASS Code

    28019090

    UNSPSC Code

    27141001