£12.99
Ex VAT
£15.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Two part, polyester. Repairs, strengthens, joins or fills virtually any material. Allows machining, including tapping threads after only 20 minutes.
Size: 85g and 920g.
Attribute | Value |
---|---|
Brand | Plastic Padding |
ECLASS Code | 28019090 |
MFR Part No. | 360648 |
Size | 920g |
UNSPSC Code | 27141001 |