£34.99
Ex VAT
£41.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The 3M™ Performance Spray Gun system stands out from the crowd thanks to the technology inside the quick-change replaceable nozzles. Paint and coatings never pass through the body of the spray gun - only the atomizing head - meaning it's like getting a brand new spray gun every time you swap the nozzle.
Features and Benefits
• Efficient quick-change nozzles range from 1.2 to 2.0 for spraying a wide range of industrial and automotive coatings
• Perfect, like-new spray performance with each new atomizing head
• Exceptional pattern control, atomization and transfer efficiency for excellent performance
Notes
• Use exclusively with the 3M™ Performance Spray Gun and 3M™ PPS™ Series 2.0 Spray Cup System
• Nozzle sizes include: 1.2, 1.3, 1.4, 1.6, 1.8, and 2.0
Attribute | Value |
---|---|
Additional Features | Exceptional pattern control, atomization and transfer efficiency for excellent performance |
Brand | 3M |
EAN | 0051131267145 |
ECLASS Code | 28019090 |
MFR Part No. | 7100205981 |
Product Type | Spray Gun Parts |
Size | 1.4 |
UNSPSC Code | 27141001 |