noscriptPlastic Padding PLASTIC PADDING CHEMICAL METAL 180ml TIN 2075534 | Cromwell Tools

Plastic Padding

PLASTIC PADDING CHEMICAL METAL 180ml TIN

SKU:

PLP7504931J

MPN:

2075534

£8.33

Ex VAT

£10.00

Inc VAT

OUT OF STOCK

    Product Details

    CHEMICAL METAL, a two-part polyester based general purpose product. Allows fast, easy repairs. Suitable for filling, trowelling, joining and sealing.


    CHEMICAL METAL is a dark grey two-part polyester based general purpose ("universal fix-it") product. It allows fast, easy repairs. Suited to any substrate, it allows fast and easy repairs on cars, in the house, hobby etc. Suitable for filling and trowelling flaws and cracks, for joining dissimilar materials and for sealing housings and casings. It has a work time of 5 min and a cure time of 20 min. The temperature resistance on steel is +120°C. It contains 244g/l solvent.


    Benefits:
    • The original rock-hard multi-purpose repair paste
    • Resistant to temperatures up to 160°C
    • Thousands of home, automotive and DIY uses
    • Working time: 5 minutes. Cure time: 20 minutes
    • Allows machining, including tapping threads, after 20 minutes
    • Can be used on most substrates
    • Resistant to water, salt water, oil, fuel, and to most weak acids and chemicals


    Product Specification
    Attribute
    Value

    Brand

    Plastic Padding

    ECLASS Code

    28019090

    UNSPSC Code

    27141001