£6.99
Ex VAT
£8.49
| Save 17.67%
£8.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
General-purpose two-part polyester resin filler. Adheres to most clean, abraded metals and to dry porous surfaces. Easy to shape, suitable for applications such as car body repair, concrete pipe joint, mould repair and pattern making. Once cured can be sanded and overpainted.
Size: 454g.
Attribute | Value |
---|---|
Additional Features | Adheres to most metals and to dry porous surfaces Easy to shape Once cured can be sanded and overpainted |
Brand | Stag |
ECLASS Code | 28019090 |
MFR Part No. | 211607 |
Product Type | Filler |
Size | 454g |
UNSPSC Code | 27141001 |
Weight Each | 454g |