£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Whether an auto body needs straightening, realigning or general structural repair, this essential kit provides a heavy-duty polished ram and cylinder to carry out repair jobs safely and skillfully. The kit's working pump pressure has an optimal pressure of 10,152psi and with a 10 tonne maximum weight capacity. The kit is supplied in a heavy duty metal case for organised storage and easy transportation between garages and work spaces.
Features and Benefits
• 10 Tonne maximum weight capacity, for small and big repair kits
• Pump pressure of 10,152psi for maximum strength
• Perfect kit for structural repair as well as straightening and realigning auto bodies
Typical Applications
• Perfect for automobile garages and work spaces
Attribute | Value |
---|---|
Brand | SIP |
Description | General purpose auto body repair kit |
EAN | 5012713036790 |
ECLASS Code | 28019190 |
Height | 180mm |
Includes | Case Extension tube set Flat base Hydraulic pump c/w hose Hydraulic ram Plunger toe Ram toe |
Length | 730mm |
MFR Part No. | 03679 |
Product Type | Auto Body Repair Kit |
UNSPSC Code | 78181501 |
Weight | 32000g |
Width | 320mm |