Kennedy

4" EXTENSION TUBE FOR 4T COLLISION REPAIR KIT

SKU:

KEN5678280K

MPN:

5678280K

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (4)

    Product Details

    Body Repair Kit Spares to suit Kennedy Hydraulic Body Repair Kits


    Images for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Description

    Small Extension Tube 100mm

    EAN

    5036140023338

    ECLASS Code

    28019190

    MFR Part No.

    B0012

    Product Type

    Extension Tube

    UNSPSC Code

    78181501

    Weight

    441g