Kennedy

8" EXTENSION TUBE FOR 4T COLLISION REPAIR KIT

SKU:

KEN5678290K

MPN:

5678290K

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (7)

    Product Details

    Body Repair Kit Spares to suit Kennedy Hydraulic Body Repair Kits


    Images for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Description

    Medium Extension Tube 200mm

    EAN

    5036140023321

    ECLASS Code

    28019190

    MFR Part No.

    B0011

    Product Type

    Extension Tube

    UNSPSC Code

    78181501

    Weight

    667g