£16.79
Ex VAT
£20.15
Inc VAT
30 Variations Available
Product Details
Product Specification
Body Repair Kit Spares to suit Kennedy Hydraulic Body Repair Kits
Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Kennedy |
Description | 90° 'V' Base |
EAN | 5036140023499 |
ECLASS Code | 28019190 |
MFR Part No. | F0009 |
Product Type | "V" Base |
UNSPSC Code | 78181501 |
Weight | 830g |