£457.00
Ex VAT
£548.40
Inc VAT
Product Details
Product Specification
Product Documents
Designed to connect to a workshop airline, this air powered hydraulic pump from Laser® Tools is foot operated and delivers up to 700bar of pressure (10,000psi).
Features and Benefits
• Lightweight compact design for good portability
• Simple to use pedal control for easy operation
• Fitted with 3/8in. NPT hydraulic couplings for durability
• Integrated internal relief valve to ensure safe working
• Fitted with an oil level gauge to easily maintain oil levels
• Ample 1.8m hose length for easy movement while working
Typical Applications
• Automotive bodywork
• Bush and bearing removal and fitting
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341078621 |
ECLASS Code | 28019190 |
Height | 127mm |
Length | 242mm |
MFR Part No. | 4574 |
Product Type | Air Powered Hydraulic Pump |
UNSPSC Code | 78181501 |
Weight | 8120g |
Width | 204mm |