Power TEC

BADGE TAPE 10PC

SKU:

PWT5039146E

MPN:

91464

£14.49

Ex VAT

£17.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Badge Tape is the ultimate solution for effortlessly reattaching badges and emblems onto vehicles. Designed to save time and eliminate the hassle of cutting double-sided tape, this innovative product offers convenience and efficiency. , there is no more wasted time spent meticulously cutting around double-sided tape. The pre-cut strips provide a hassle-free experience, ensuring a quick and precise application. Simply remove the backing and stick the tape directly onto the back of the badge or emblem. What sets Badge Tape apart is its unique adhesive properties. When it's time to remove or reposition the badge, the unwanted adhesive effortlessly peels away, leaving the emblem clean and ready for fixing. This feature ensures that the vehicle's surface remains free from residue or damage caused by traditional adhesives.


    Features and Benefits
    • Double-sided tape for adding badges or trim to automobiles
    • For re-applying badges and emblems to vehicles
    • No more wasting time trimming double-sided tape
    • Unwanted adhesive readily peels away, leaving the emblem ready for installation right away
    • 10 strips 50 x 300mm in a pack


    Product Specification
    Attribute
    Value

    Brand

    Power TEC

    EAN

    5018341914646

    ECLASS Code

    28019190

    MFR Part No.

    91464

    Product Type

    Badge Tape

    UNSPSC Code

    78181501