£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use with hydraulic rams, this hydraulic two-speed hand pump from Laser® Tools delivers up to 700bar of pressure (10,000psi) and is suitable for use in both vertical and horizontal positions.
Features and Benefits
• Manufactured from steel for durability
• Simple to use hand pump for easy operation
• Integrated automatic relief valve for safe operation
• Two-speed auto-switch for increased efficiency
Typical Applications
• Automotive repair
• bodywork, bush and bearing presses
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341078614 |
ECLASS Code | 28019190 |
Height | 135mm |
Length | 530mm |
MFR Part No. | 7861 |
Product Type | Hydraulic Hand Pump |
UNSPSC Code | 78181501 |
Weight | 7850g |
Width | 155mm |