£397.00
Ex VAT
£476.40
Inc VAT
Product Details
Product Specification
The WINNTEC® Body Repair Kit from SIP® contains a range of components typically required for general automotive and bodywork repair. This convenient kit includes modular snap-together components that are compatible with similar kits from other brands.
Features and Benefits
• Suitable a range of auto repairs and bodywork up to 10 tonnes in weight
• Modular, snap-together pipework is compatible with similar kits from other brands
• Supplied with a heavy-duty storage case for easy portability
• Supplied with a 3-year manufacturers' warranty
Contents
• 1 x 1-speed hand pump and cylinder (150mm stroke)
• 4 x extension tubes (100mm, 150mm, 300mm, 400mm)
• 1 x hose
• 1 x ram flat base
• Spreader bits
• Tube coupling
• 1 x ram toe
• 1 x serrated saddle
• 1 x flex head
• 1 x plunger toe
• 1 x 90° wedge head
Attribute | Value |
---|---|
Brand | SIP |
Description | General purpose professional grade repair kit |
EAN | 5012713098781 |
ECLASS Code | 28019190 |
Includes | 1 x 1-speed hand pump and cylinder (150mm stroke) 1 x 90° wedge head 1 x flex head 1 x hose 1 x plunger toe 1 x ram flat base 1 x ram toe 1 x serrated saddle 4 x extension tubes (100mm, 150mm, 300mm, 400mm) Spreader bits Tube coupling |
MFR Part No. | 09878 |
Product Type | Body Repair Kit |
UNSPSC Code | 78181501 |
Weight | 30000g |