£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
Product Documents
This wax injector gun from Kennedy® is a pneumatic tool for spraying and injecting wax underseal into areas that are difficult to access, such as door cavities, inside box section chassis and around wheel arches.
Features and Benefits
• Boasts a large 1-litre container with a ¼in. NPT connection
• Supplied with a convenient 900mm spray hose and hanging hook
• Powerful operation from 90 - 145psi (6 - 10bar) air pressure with an air consumption rate of 380ltr/min and a vacuum of (maximum) 550mm HG
Typical Applications
• Injects wax underseal into difficult-to-reach areas
Attribute | Value |
---|---|
Air Pressure | 90 - 145psi |
Brand | Kennedy |
Capacity | 1L |
EAN | 5036140027800 |
ECLASS Code | 21049090 |
Includes | Injector gun only |
Number of Pieces | 1 |
Product Type | Wax Injector Gun |
Tool Application | Panel |
Tool Material | Plastic |
UNSPSC Code | 27141001 |
Weight | 620g |