£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Whether you're using a mallet or air hammer, this tool consists of high impact materials making it ideally designed for fast and effective removal of vehicle panel trim mouldings. Equipped with a non-marring, paint friendly, tough plastic chisel blade you can be sure of no damage while getting the job done. The suitable blade shape and interchangeable handles, it makes it easier to get right under vehicle mouldings and badges, ensuring an easy removal.
Features and Benefits
• Non-marring, paint friendly, tough plastic chisel blade
• Progressive wedge angle reduces the effort required to separate the double sided mould fixing from the vehicle panel
• Blade shape makes it easier to get under vehicle mouldings & badges to help removal
• The high impact materials used allow for both mallet & air hammer use
• Interchangeable air hammer & manual handles
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341082505 |
ECLASS Code | 21049090 |
Length | 350mm |
Number of Pieces | 2 |
Product Type | Moulding Removal Tool |
UNSPSC Code | 27141001 |
Weight | 766g |