noscriptPower TEC 25MM CHASER CHISEL 91229 | Cromwell Tools

Power TEC

25MM CHASER CHISEL

SKU:

PWT5039122K

MPN:

91229

£31.99

Ex VAT

£38.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This strong and lightweight chaser chisel is ideal for long reach repairs.


    Features and Benefits
    • This strong, shock-resistant lightweight chaser chisel, allows for there to be minimal panel markings
    • Made from high density nylon
    • The chisel head can be reshaped or filed to suit various panel repairs
    • This long 300mm chaser chisel is ideal for long reach repairs and allows for greater access


    Product Specification
    Attribute
    Value

    Brand

    Power TEC

    EAN

    5018341912291

    ECLASS Code

    21049090

    Length

    300mm

    MFR Part No.

    91229

    Number of Pieces

    1

    Product Type

    Chisel

    Tool Application

    Panel

    UNSPSC Code

    27141001