noscriptKennedy 5- TONNE PULL RAM 6"/150m m STROKE 5037180K | Cromwell Tools

Kennedy

5- TONNE PULL RAM 6"/150m m STROKE

SKU:

KEN5037180K

MPN:

5037180K

£144.00

Ex VAT

£172.80

Inc VAT

IN STOCK (20)

    Product Details

    Rugged construction with a heavy duty return spring. Chrome plated piston inhibits rusting. 1/4 NPT thread size. Accessories easily snap on. For use with Porta Power/Body Dozer power units.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140023017

    ECLASS Code

    21049090

    Includes

    Pull Back Ram

    MFR Part No.

    HRP005

    Product Type

    Hydraulic Pull Back Ram

    UNSPSC Code

    27141001

    Weight

    6.7g