£30.49
Ex VAT
£36.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Curved sanding block designed to ensure a true, flat surface when contour sanding.
Features and Benefits
• Made from sturdy, high density, durable material for easy sanding
• Fits comfortably in the hand for ease of use
• Velcro backed for speed
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341913939 |
ECLASS Code | 21049090 |
Length | 149mm |
MFR Part No. | 91393 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Rubber |
UNSPSC Code | 27141001 |
Weight | 161.0g |