£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
This Air Suction Dent Puller, is your ultimate solution for dent removal with ease. This powerful tool features a 330mm inlet hose set with a ¼' pneumatic connection, allowing for seamless integration into your air supply system. With a working pressure range of 70-170psi (5-12 bar) and a recommended pressure of 150pso (10.5 bar) it delivers with optimal performance every time. Experience the power of air suction and the precision of the sliding hammer combined in one compact tool. Your trusted companion for professional-grade dent repair.
Features and Benefits
• 330mm inlet hose set with 1/4" pneumatic connection
• Working pressure 70-170psi (5-12 bar)
• Recommended pressure 150psi (10.5 bar)
• 3 x pad attachments, diameters: 60, 120, 150mm
• After connecting the dent puller to the air supply the puller creates the vacuum and sucks firmly to the body, the sliding hammer is then used to pull out the dent
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341049911 |
ECLASS Code | 21049090 |
Length | 558mm |
MFR Part No. | 4991 |
Number of Pieces | 5 |
Product Type | Dent Puller/Suction Cup |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 3854g |