£39.79
Ex VAT
£47.75
Inc VAT
Product Details
Product Specification
This Airbag Removal Tool Kit allows you to establish a safe removal of the vehicle's airbag module from the steering wheel without the worry of leaving damage to the surrounding components. This vehicle coverage has been brought up to recent date, including tooling for both BMW and VW Group 2020 models.
Features and Benefits
• Manufacturer applications include: BMW, Citroën, Fiat, Ford, Land Rover, Mercedes-Benz, Mitsubishi, Renault, Vauxhall & Volkswagen Group
• Tool set includes: 1/4"D tamperproof Star* T25 socket bit (BMW) & Star* T30 socket bit (BMW, Mercedes-Benz, Vauxhall/Opel, Renault, VW Group)
• 1/4"D 5mm Hex socket bit (VW Group), plus a selection of specially shaped levers for releasing airbag holding springs
• Kit also includes a specially shaped spring hook for Land Rover & Vauxhall/Opel Insignia & Astra from 2008
• Before removing the airbag always disconnect the vehicle battery & observe any recommended waiting times
• Supplied in an EVA foam tray
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341082659 |
ECLASS Code | 21049090 |
Length | 398mm |
Number of Pieces | 12 |
Product Type | Airbag Removal Set |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 713g |