£409.00
Ex VAT
£490.80
Inc VAT
Product Details
Product Specification
Made to repair all kinds of plastic such as Polypropylene, ABS, PE, PUR and plenty more, this Airless Plastic Welder allows you to get the job done with ease. Additionally, PUR bumpers can now be repaired avoiding any disposal, as well as temperature control allowing for the perfect temperature for all type of plastics. Also equipped with two replaceable welding tips, no need to worry about those harder welding tasks.
Features and Benefits
• Ideal for repairing problem thermoset plastics like PUR (Polyurethane) with ease
• PUR bumpers can now be repaired avoiding disposal
• Temperature control allows the perfect temperature to be set for all types of plastics
• 200W ceramic core element - 230V
• Includes two replaceable welding tips
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341910068 |
ECLASS Code | 21049090 |
Length | 340mm |
MFR Part No. | 91006 |
Product Type | Welding Kit |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |
Weight | 2550g |