£82.99
Ex VAT
£99.59
Inc VAT
Product Details
Product Specification
This set is ideal to be used on aluminium panels.
Features and Benefits
• This set includes a bumping, cross pein & finishing, pick & finishing, making it easier for panel beating aluminium panels
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341924515 |
ECLASS Code | 21049090 |
Includes | Bumping pick Cross pein & finishing Pick & finishing |
MFR Part No. | 92451 |
Number of Pieces | 3 |
Product Type | Aluminium Body Hammer |
Tool Application | Panel |
UNSPSC Code | 27141001 |