£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
This aluminium hammer is great to use on aluminium panel repair process.
Features and Benefits
• This lightweight and anti-shock hammer has great strength, to be able to use on aluminium panel repair process
• The hammer face can be shaped and dressed
• Includes a hanging eyelet for safe storage
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341916947 |
ECLASS Code | 21049090 |
MFR Part No. | 91694 |
Number of Pieces | 1 |
Product Type | Hammer |
Tool Application | Panel |
Tool Material | Aluminium |
UNSPSC Code | 27141001 |
Weight | 555g |