£599.00
Ex VAT
£718.80
Inc VAT
Product Details
Product Specification
This aluminium panel repair kit includes a wide variety of tools that would be ideal for repairing aluminium panels.
Features and Benefits
• Aluminium repair tool kit to avoid cross contamination
• Wide selection of tools is included within the repair kit
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341919832 |
ECLASS Code | 21049090 |
Includes | Bump flat file Chisels Hammers Image profiler Range of dollies Wire brush |
Length | 202mm |
MFR Part No. | 91983 |
Number of Pieces | 19 |
Tool Application | Panel |
Tool Material | Aluminium |
UNSPSC Code | 27141001 |