£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
This shrinking dolly is made from medium carbon steel.
Features and Benefits
• Heat-treated to the highest of standards
• Sand-blasted and polished finished
• Designed with an angle for access to specific areas on panels
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341918323 |
ECLASS Code | 21049090 |
MFR Part No. | 91832 |
Number of Pieces | 1 |
Product Type | Angle Dolly |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 590g |