£86.49
Ex VAT
£103.79
Inc VAT
Product Details
Product Specification
This assorted collection of U, and W shaped staples for the use as part of a plastic repair with a hot stapler system. Containing 100 of each and manufactured from stainless steel, these staples are a must have for any plastic repair jobs.
Features and Benefits
• Contents (100 of each)
• U shape 0.6, 0.8mm (straight & right angled);
• V shape 0.6, 0.8mm;
• W shape 0.6, 0.8mm
• Manufactured from stainless steel
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341923822 |
ECLASS Code | 21049090 |
MFR Part No. | 92382 |
Number of Pieces | 800 |
Product Type | Bodywork |
Tool Application | Bodywork |
Tool Material | Steel |
UNSPSC Code | 27141001 |