£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
Flexible base sanding block ideal for use on curved panels.
Features and Benefits
• Flexible base ideal for sanding both concave and convex shapes and profiles
• Robust soft grip handle for ease of use
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341925406 |
ECLASS Code | 21049090 |
Length | 200mm |
MFR Part No. | 92540 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Plastic |
UNSPSC Code | 27141001 |
Weight | 378.0g |