£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
4 Piece Set
Spring steel blades with composite grips. Suitable for the application of auto body filler.
Blade widths: 12, 25, 50 and 75mm.
Size (W x H x D): 123 x 210 x 5mm.
Attribute | Value |
---|---|
Additional Features | Composite grip Spring steel blade |
Brand | Kennedy |
EAN | 5036140221291 |
ECLASS Code | 21049090 |
Includes | Blade width 12mm Blade width 25 mm Blade width 50 mm Blade width 75 mm |
Number of Pieces | 4 |
Product Type | Body Filler Applicator |
Tool Application | Panel |
Tool Material | Metal |
UNSPSC Code | 27141001 |
Weight | 53g |